Volumetric Recessed Light, 1x4, 4000 Lumen, 3500K, 120-277V

Item #: 1175550

Cat #: BLT4-40L-ADSM-EZ1-LP835

UPC: 190887727210

to view pricing and more.
Documents & Guides
Volumetric Recessed Light, 1x4, 32 Watt, 4000 Lumen, 3500K, 82 CRI, 120-277 Volt, 0-10 Volt Dimming, Curved Smooth Diffuser

Overview

Volumetric Recessed Light, 1x4, 32 Watt, 4000 Lumen, 3500K, 82 CRI, 120-277 Volt, 0-10 Volt Dimming, Curved Smooth Diffuser
Also known as: 190887727210, BLT4-40L-ADSM-EZ1-LP835

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft
Color: White
Width: 1 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Width: 1 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes