Air Terminal, Imperial Thread, Aluminum, 1/2" dia, Sharp, 12"

Item #: 1175583

Cat #: LPA222

UPC: 782856423058

to view pricing and more.
Documents & Guides
CAD LPA222 POINT AL 1/2 X 12I

Overview

CAD LPA222 POINT AL 1/2 X 12I

Air Terminal, Imperial Thread.

Also known as: 782856423058, LPA222

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 12 in
Material: Aluminum
Weight: 0.230 lb
Height: 12 in
Weight: 0.230 lb
Material: Aluminum