#12/1C (19STR) THHN/THWN-2 YEL 600V

Item #: 1175765

Cat #: M512ST-08

UPC:

to view pricing and more.
Documents & Guides
#12/1C (19STR) THHN/THWN-2 YEL 600V

Overview

#12/1C (19STR) THHN/THWN-2 YEL 600V

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M512ST-08

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Color: Yellow