Toggle Switch Wallplate, 2-Gang, Nylon, White

Item #: 117577
Cat #: TP2-W
UPC: 785007274134
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount - Color: White.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount - Color: White.
Self-extinguishing nylon construction makes these TradeMaster® wall plates virtually unbreakable.
Also known as: 785007274134, TP2-W

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Color: White
Material: Nylon
Gangs: 2
Size: Standard
Material: Nylon
Mounting: Device
Color: White

Customer Reviews

No reviews for this product
(0)