This product has been discontinued.

20A, 125V, Tamper Resistant USB Receptacle, Greenbriar
Item #: 1175862
Cat #: SCR-15-UBTR-GB
UPC: 784276166249
to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Greenbriar
Overview
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Greenbriar
Satin Colors tamper-resistant USB receptacle, 125V, 15A in greenbriar
Also known as: 784276166249, SCR-15-UBTR-GB
Specifications
| Mounting: | Insert |
| Type: | Receptacle, Tamper-Resistant, 2 Device, USB, Decorator |
| Color: | Greenbriar |
| Amps: | 15 |
| Volts AC: | 125 |
| Mounting: | Insert |
| Color: | Greenbriar |
| Volts AC: | 125 |
| Type: | Receptacle, Tamper-Resistant, 2 Device, USB, Decorator |
| Amps: | 15 |