5KS254SAA300 MOTOR

Item #: 1175981

Cat #: M9954

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5KS254SAA300 MOTOR

Overview

5KS254SAA300 MOTOR
Also known as: M9954

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 315
Phase: 3
IP/NEMA Rating: IP55
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 315