Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Single Phase Motors
Share
Baldor
BLM L5028T 3HP 3450RPM 1PH 60
Item #: 1176135
Cat #: L5028T
UPC: 781568105757
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM L5028T 3HP 3450RPM 1PH 60
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM L5028T 3HP 3450RPM 1PH 60
Also known as:
781568105757, L5028T
Specifications
Phase:
1
Horsepower:
3
Amps:
29
Phase:
1
Amps:
29
Horsepower:
3
Close
Close and Retry