REXEL logo

Made in USA

Slotted Duct, PVC,.5X1X6',ADH,WHT *** Discontinued ***

Item #: 1176205
Cat #: G.5X1WH6-A
UPC:
Sign In or Register to view pricing and more.
Panduct® type G wide slot wiring duct, .5 W x 1 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT *** Discontinued ***

Overview

Panduct® type G wide slot wiring duct, .5 W x 1 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT *** Discontinued ***
Also known as: G.5X1WH6-A

Specifications

Product Width: 1/2 in
Product Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Product Width: 1/2 in
Color: White
Length: 6 ft
Product Height: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)