Fluorescent Lamp, U-Bent, Ex. Performance, T8, 22-1/2", 32W, 5000K

Item #: 117626

Cat #: FBO32/850XPS/6/ECO

UPC: 046135221682

Sign In or Register to view pricing and more.
Fluorescent Lamp, U-Bent, Extended Performance Super, 32 Watt, T8, 5000K, Leg Spacing: 6 inch, Base: Medium Bipin, 85 CRI, Lumens: 2980, Length: 22-1/2 inch, Standard Case Qty: 16 *Sylvania Part # 22168* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, U-Bent, Extended Performance Super, 32 Watt, T8, 5000K, Leg Spacing: 6 inch, Base: Medium Bipin, 85 CRI, Lumens: 2980, Length: 22-1/2 inch, Standard Case Qty: 16 *Sylvania Part # 22168* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135221682, FBO32/850XPS/6/ECO

Specifications

Type: Instant Start, Rapid Start
Wattage: 32
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Shape: T8-6U (U-Bend)
Lumens: 2980
Length: 22.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Type: Instant Start, Rapid Start
Color Temperature: 5000 (Bright White)
Shape: T8-6U (U-Bend)
Length: 22.500 in
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 85
Lumens: 2980
Light Technology: Fluorescent