Deep Strut - Elongated Holes, Steel, Gold, 1-5/8" x 1-5/8" x 10'

Item #: 117641
Cat #: PS-200-EH-10-ZD
UPC: 702316501652
Sign In or Register to view pricing and more.
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Gauge: 12, Length: 10 feet. Color: Gold.

Overview

Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Gauge: 12, Length: 10 feet. Color: Gold.
Channel - Elongated Holes, Steel, Gold, 1-5/8" x 1-5/8" x 10'
Also known as: 702316501652, PS-200-EH-10-ZD, Slotted , Junior Strut, kindorf

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Yellow Zinc
Height: 1 5/8 in
Length: 10 ft
Finish: Yellow Zinc
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)