6.5W MR16 LED Lamp, 35K

Item #: 1176525

Cat #: S9497

UPC: 045923094972

to view pricing and more.
Documents & Guides
6.5 Watt; LED MR16 LED; 3500K; 40 deg. Beam Angle; GU5.3 Base; 12 Volt AC/DC

Overview

6.5 Watt; LED MR16 LED; 3500K; 40 deg. Beam Angle; GU5.3 Base; 12 Volt AC/DC
Also known as: 045923094972, S9497

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 500
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Wattage: 6.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Shape: MR16 (Mini Reflector)
Lumens: 500
Color Temperature: 3500 (Neutral White)
Standards: California Title 20
Dimmable: Yes
Angle: 40°
Volts AC: 12
Color Rendering Index (CRI): 80
Wattage: 6.500
Light Technology: LED
Base: 2-Pin (GU5.3)