LED Area Luminaire, 57 Watt, 6100 Lumen, 4000K, 120-277V

Item #: 1176561

Cat #: PRV-A15-D-UNV-T3-SA-BZ

UPC:

to view pricing and more.
Documents & Guides
LED Area Luminaire, 57 Watt, 6100 Lumen, 4000K, 120-277 Volt, 0-10V Dimming, Type III Distribution, Bronze Finish

Overview

LED Area Luminaire, 57 Watt, 6100 Lumen, 4000K, 120-277 Volt, 0-10V Dimming, Type III Distribution, Bronze Finish
Also known as: PRV-A15-D-UNV-T3-SA-BZ

Specifications

Mounting: Pole
Lumens: 6100
Color Temperature: 4000 (Cool White)
Wattage: 51
Color: Bronze
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Pole
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 6100
Wattage: 51
Type: 0-10V Dimming
Dimmable: Yes