Wireway, Type 1, 12x12x48

Item #: 117659

Cat #: 121248GGFL

UPC: 761515120866

to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 12" x 12" x 48", Steel, No Knockouts, Galvanized.

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 12" x 12" x 48", Steel, No Knockouts, Galvanized.
Also known as: 761515120866, 121248GGFL

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 48 in
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 48 in
Width: 12 in
Material: Steel
Color: Plain