CONTROL TRANSFORMER 50VA 208/277-120V

Item #: 1176599

Cat #: MT0050F

UPC: 754554026657

to view pricing and more.
Documents & Guides
CONTROL TRANSFORMER 50VA 208/277-120V

Overview

CONTROL TRANSFORMER 50VA 208/277-120V
Also known as: 754554026657, MT0050F

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Secondary Voltage: 120
Primary Voltage: 277
Volt Amps: 50
Secondary Voltage: 120
Type: Industrial Control, Transformer
Primary Voltage: 277