LEV TDR20-S2G CONTROL TR DEC

Item #: 1176657
Cat #: TDR20-S2G
UPC: 078477762431
Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Spec Grade, Decora Receptacle, 2 Plug Controlled Markings, Straight Blade, Self Grounding, Back & Side Wired - GRAY

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Spec Grade, Decora Receptacle, 2 Plug Controlled Markings, Straight Blade, Self Grounding, Back & Side Wired - GRAY
Tamper Resistant Decora Duplex Receptacle, 2-Pole 3-Wire, Nema 5-20R, 20A-125V, Gray, Back And Side Wired, Self Grounding, Triple-combination-head Screws, Commercial Spec Grade - 2 Plug Controlled Markings Universal Marking Orientation
Also known as: 078477762431, TDR20-S2G

Specifications

Color: Gray
Type: Duplex
Material: Nylon/Polypropylene
Color: Gray
Material: Nylon/Polypropylene
Type: Duplex

Customer Reviews

No reviews for this product
(0)