
Compression Lug, 1-Hole, Copper, 4/0 Flex, 3/8" Stud Size
Item #: 1176659
Cat #: YAV28LTC38FX90
UPC: 781810021910
Sign In or Register to view pricing and more.
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4/0 Flex, 3/8 Inch Bolt Hole, Inspection Window, Coded Purple, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4/0 Flex, 3/8 Inch Bolt Hole, Inspection Window, Coded Purple, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Compression lugs offer a dependable, high-performance solution for secure electrical terminations across a wide range of applications. Available in both copper and aluminum, with options for long barrel or short barrel designs as well as 1-hole and 2-hole mounting configurations, they provide the flexibility to match your installation needs. Our broad assortment makes it easy to choose the right compression lug for grounding, bonding, power distribution, and other demanding electrical connections.
Also known as: 781810021910, YAV28LTC38FX90
Specifications
| Color: | Brown |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Stud Size: | 3/8 in |
| Color: | Brown |
| Standards: | California Proposition 65 |
| Material: | Copper |
| Stud Size: | 3/8 in |