This product may not be available in all locations.
2
more

Breaker, Molded Case, 80A, 600Y/347VAC, 3P, 18kAIC, PowerPact
Item #: 1176740
Cat #: BDA36080
UPC: 606481152681
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 80 Amp, 600Y/347 Volt AC, 3-Pole, 18 kAIC, PowerPact-B, Toggle
Overview
Breaker, Molded Case, 80 Amp, 600Y/347 Volt AC, 3-Pole, 18 kAIC, PowerPact-B, Toggle
Also known as: 606481152681, BDA36080
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 80 |
| Volts AC: | 347, 690Y |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 347, 690Y |
| Interrupt Rating DC: | 10 kA |
| Poles: | 3 |
| Amps: | 80 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 14 kA |