MOLDED CASE CIRCUIT BRKR 600Y/347V 90A

Item #: 1176741

Cat #: BDA36090

UPC: 606481152704

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 90A
Also known as: 606481152704, BDA36090

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 347, 690Y
Amps: 90
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 90
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 14 kA