ABB TA42DU25 OVERLOAD RELAY 18-25A

Item #: 1176769

Cat #: TA42DU25

UPC: 013614216651

to view pricing and more.
3 pole thermal overload relay with 18-25 amperes setting range. Rated insulation voltage 690V. 1 auxiliary contact NC and 1 auxiliary contact NO.

Overview

3 pole thermal overload relay with 18-25 amperes setting range. Rated insulation voltage 690V. 1 auxiliary contact NC and 1 auxiliary contact NO.

Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.

Also known as: 013614216651, TA42DU25

Specifications

Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Amps: 25
Family / Style: A-Line
Amps Range: 18 - 25
Poles: 3
Amps: 25
Amps Range: 18 - 25
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line