
to view pricing and more.
Documents & Guides
Circ-a-w 22-12le9a Na 12 90d wireway Elbow
Overview
Circ-a-w 22-12le9a Na 12 90d wireway Elbow
Also known as: 782051003970, 22-12LE9A
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Angle: | 90° |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |
| Angle: | 90° |