Compact Fluorescent Lamp, R30, 15W, 2700K

Item #: 117692

Cat #: S7247

UPC: 045923072475

to view pricing and more.
Compact Fluorescent Lamp, 15 Watt, R30, 120V, 2700K, Base: Medium Screw, Lumens: 700, 82 CRI 65W Equivalent.

Overview

Compact Fluorescent Lamp, 15 Watt, R30, 120V, 2700K, Base: Medium Screw, Lumens: 700, 82 CRI 65W Equivalent.
Also known as: 045923072475, S7247

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 15
Shape: R30 (Blown Reflector)
Lumens: 700
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: R30 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 15
Lumens: 700
Light Technology: Fluorescent