8' 43W T8 LED Lamp, 50K

Item #: 1176972

Cat #: S9919

UPC: 045923099199

to view pricing and more.
Documents & Guides
LED Lamp, 43 watt, Bulb: T8, Length: 96", Base: Single pin base (FA8); Color Temperature: 5000K; Rated Average Life: 50,000 hours, Lumens: 5500

Overview

LED Lamp, 43 watt, Bulb: T8, Length: 96", Base: Single pin base (FA8); Color Temperature: 5000K; Rated Average Life: 50,000 hours, Lumens: 5500

43 watt T8 LED; Single pin base; 5000K; 50000 average rated hours; 5500 lumens

Also known as: 045923099199, S9919

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 8 ft, 96 in
Wattage: 43
Lumens: 5500
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Lumens: 5500
Dimmable: No
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 43
Light Technology: LED
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)