Servo Motor, 460V, Food Grade, 100mm Frame, Rotary, 5000 RPM

Item #: 117706

Cat #: MPF-B310P-MJ72BA

UPC: 820919985096

to view pricing and more.
Documents & Guides
Servo Motor, Food Grade, 460 Volt, Frame Size 3 = 100 mm (3.94 Inch), Stack Length 10 = 25.4 mm (1 Inch), 5000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric (Oversized), Free Mounting Holes (Type FF) (Applies to MPF-A/B4xx and MPF-A/B45xx motor)

Overview

Servo Motor, Food Grade, 460 Volt, Frame Size 3 = 100 mm (3.94 Inch), Stack Length 10 = 25.4 mm (1 Inch), 5000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric (Oversized), Free Mounting Holes (Type FF) (Applies to MPF-A/B4xx and MPF-A/B45xx motor)

The Allen-Bradley MP-Series™ Food Grade Motors combine high-efficiency, high-torque capability with features specifically designed to meet the unique needs of many food and beverage applications. These compact, low inertia servo motors build on the well established MPSeries segmented stator technology to provide high performance motors which meet the requirements of a variety of applications including food packaging, volumetric filling and form, fill and seal. 

Also known as: 820919985096, MPF-B310P-MJ72BA

Specifications

Type: Food Grade, Servo Motor
Size: 100 mm
Volts AC: 460
RPM: 5000
Type: Food Grade, Servo Motor
Volts AC: 460
Size: 100 mm
RPM: 5000