14 AWG to 4 AWG, 1-Pole, Connector Block

Item #: 117709

Cat #: AM-K2-H6

UPC: 662381165541

to view pricing and more.
Documents & Guides
Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 14 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 350 Amps per Pole, Surface Mount.

Overview

Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 14 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 350 Amps per Pole, Surface Mount.

Each block can stand alone or combine with other blocks to form a multi-block set. Add as many holes as you need, in any configuration you want! There are no end pieces or connector pieces to fool around with. The connector body is made from high-strength, high-conductivity aluminum alloy and is mounted in a high-strength glass-filled polyester base.

Also known as: 662381165541, AM-K2-H6

Specifications

Mounting: Surface
Color: Black
Allowable Gauge Range: 14 - 2/0
Mounting: Surface
Allowable Gauge Range: 14 - 2/0
Color: Black