Cat 6A Patch Cord, 7FT

Item #: 1177090

Cat #: 6210G-7L

UPC: 078477262313

to view pricing and more.
eXtreme Cat 6A Standard Patch Cord, 7FT, Blue

Overview

eXtreme Cat 6A Standard Patch Cord, 7FT, Blue

eXtreme 10G Standard Patch Cord, CAT 6A, 7-foot length, blue

Also known as: 078477262313, 6210G-7L

Specifications

Color: Blue
Length: 7 ft
Color: Blue
Length: 7 ft