This product has been discontinued.

Cable Tie Mount, .61" (15.5mm)W, #10 Scr
Item #: 1177104
Cat #: TM3S10-C39
UPC: 074983014453
to view pricing and more.
Documents & Guides
The cable tie mount in natural color is applied with a #10 (M5) screw and is 0.61" (15.5 mm) wide. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in pa
Overview
The cable tie mount in natural color is applied with a #10 (M5) screw and is 0.61" (15.5 mm) wide. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in pa
Also known as: 074983014453, TM3S10-C39
Specifications
| Color: | Natural |
| Material: | Nylon |
| Mounting: | # 10 Screw |
| Color: | Natural |
| Mounting: | # 10 Screw |
| Material: | Nylon |