
Junction Box, NEMA 4X, Hinged, 10" x 8" x 4"
Item #: 11772
Cat #: A1008CHNFSS6
UPC: 783510834203
to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Hinged Cover, 10 x 8 x 4 Inch, Stainless Steel Type 316
Overview
Junction Box, NEMA 4X, Hinged Cover, 10 x 8 x 4 Inch, Stainless Steel Type 316
Used in either indoor or outdoor applications, the nVent HOFFMAN HOFA1008CHNFSS6 enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.
Also known as: 783510834203, A1008CHNFSS6
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Stainless steel screws and clamps
- Pull stainless steel continuous hinge pin to remove door
- Weldnuts provided for mounting optional panels and terminal block kits
- Bonding provision on door and body
Specifications
| Depth: | 4 in |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Surface |
| Width: | 8 in |
| Material: | Stainless Steel |
| Height: | 10 in |
| Depth: | 4 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Width: | 8 in |
| Height: | 10 in |