
IC Housing, LED, 11 Watt, 900 Lumen, 2700K, 120-277V
Item #: 1177247
Cat #: IC1LED-G4-09LM-27K-90CRI-MVOLT-EZ10
UPC: 191723556155
to view pricing and more.
Documents & Guides
IC Housing, LED, New Construction, 11 Watt, 900 Lumen, 2700K, 90 CRI, 120-277 Volt, Dimmable
Overview
IC Housing, LED, New Construction, 11 Watt, 900 Lumen, 2700K, 90 CRI, 120-277 Volt, Dimmable
Also known as: 191723556155, IC1LED-G4-09LM-27K-90CRI-MVOLT-EZ10
Specifications
| Volts AC: | 120, 277, 240, 208 |
| Wattage: | 11 |
| Lumens: | 900 |
| Diameter: | 4 in |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC: | 120, 277, 240, 208 |
| Lumens: | 900 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Wattage: | 11 |
| Diameter: | 4 in |
| Light Technology: | LED |