Accessory Stem, 12", Brushed Nickel

Item #: 117734

Cat #: 2999NI

UPC: 783927015745

to view pricing and more.
Documents & Guides
Accessory Stem, 12 Inch, Brushed Nickel

Overview

Accessory Stem, 12 Inch, Brushed Nickel

12 inch stem in a Painted Brushed Nickel Finish

Also known as: 783927015745, 2999NI

Specifications

Color: Brushed Nickel
Length: 12 in
Diameter: 0.500 in
Color: Brushed Nickel
Diameter: 0.500 in
Length: 12 in