50 4FT WALL-MOUNT LED FIXTURE 4000 LUMENS 4000K NLIGHT W/O L

Item #: 1177373

Cat #: WL4-40L-EZ1-LP840-N100-NES7ADCX-DIM50

UPC: 888791267730

to view pricing and more.
Documents & Guides
50 4FT WALL-MOUNT LED FIXTURE 4000 LUMENS 4000K NLIGHT W/O LUMEN MANAGEMENT

Overview

50 4FT WALL-MOUNT LED FIXTURE 4000 LUMENS 4000K NLIGHT W/O LUMEN MANAGEMENT
Also known as: 888791267730, WL4-40L-EZ1-LP840-N100-NES7ADCX-DIM50

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft
Wattage: 39.500
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4000
Wattage: 39.500
Dimmable: Yes