Fluorescent/LED Dimmer, Diva, Light Almond

Item #: 117738
Cat #: DVTV-LA
UPC: 027557663489
Sign In or Register to view pricing and more.
Diva Fluorescent/LED Dimmer; 10-24V, 30mA, 0-10 VDC, Single-Pole, Works w/ LED Drivers, Fluorescent Ballasts and HID Ballasts, Color: Light Almond.

Overview

Diva Fluorescent/LED Dimmer; 10-24V, 30mA, 0-10 VDC, Single-Pole, Works w/ LED Drivers, Fluorescent Ballasts and HID Ballasts, Color: Light Almond.
Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 0-10V Ballasts and Drivers, Single-pole, 120V/30mA/16A in light almond ight Almond
Also known as: 027557663489, DVTV-LA

Specifications

Color: Light Almond
Mounting: Surface
Poles: 1
Volts AC: 24
Family / Style: Diva
Amps: 0.030
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color: Light Almond
Poles: 1
Family / Style: Diva
Type: 0-10V Dimming
Dimmable: Yes
Mounting: Surface
Volts AC: 24
Amps: 0.030
Light Technology: LED

Customer Reviews

No reviews for this product
(0)