Circuit Breaker, Miniature, 7A, 2P, Supplementary, Trip B

Item #: 1177561

Cat #: 1492-SPM2B070

UPC: 885630617145

to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 7 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B

Overview

Circuit Breaker, Miniature, 7 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B

Bulletin 1492-SPM Supplementary Protectors, 2-Pole, Trip Curve B, 7 A, No Neutral

Also known as: 885630617145, 1492-SPM2B070

Specifications

Poles: 2
Amps: 7
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve B
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve B
Amps: 7
Volts AC: 277, 480Y
Volts DC: 96