1-Lt. wall sconce

Item #: 1177639
Cat #: P7163-0930K9
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PRO P7163-0930K9 LED 3000K WA

Overview

PRO P7163-0930K9 LED 3000K WA
Also known as: P7163-0930K9

Specifications

Color: Brushed Nickel
Material: Steel
Wattage: 9
Standards: California Proposition 65
Color: Brushed Nickel
Wattage: 9
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)