LED Emergency Light, 546 Lumen, 12 Watt Capacity, White

Item #: 1177640

Cat #: EVHC12I-06L

UPC: 782520866907

to view pricing and more.
Documents & Guides
LED Emergency Light, 546 Lumen, 12 Watt Capacity, 6 Watt Lamps, 120-277 Volt, 90 Minute Run-Time, Self-Diagnostics, White

Overview

LED Emergency Light, 546 Lumen, 12 Watt Capacity, 6 Watt Lamps, 120-277 Volt, 90 Minute Run-Time, Self-Diagnostics, White

The EVHC series is a high lumen output emergency lighting unit designed for high mounting height applications.

Also known as: 782520866907, EVHC12I-06L

Specifications

Wattage: 12
Material: Thermoplastic
Color: White
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 12
Color: White
Light Technology: LED
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277