Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'

Item #: 117767
Cat #: P4100T-10PG
UPC: 786364039749
Sign In or Register to view pricing and more.
Documents & Guides
Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 13/16" Deep, 10' Long, 14 Gauge

Overview

Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 13/16" Deep, 10' Long, 14 Gauge
Strut channel is used to mount, brace, support, and connect lightweight structural loads in building construction. These include pipes, electrical and data wire, mechanical systems such as ventilation, air conditioning, and other mechanical systems.
Also known as: 786364039749, P4100T-10PG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1 5/8 in
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1 5/8 in

Customer Reviews

No reviews for this product
(0)