Stem .5 x 6 inch

Item #: 117772

Cat #: 2998NI

UPC: 783927015738

to view pricing and more.
Documents & Guides
No Documents Available
KICHLER Stem .5 x 6 inch

Overview

KICHLER Stem .5 x 6 inch
Also known as: 783927015738, 2998NI

Specifications

Length: 6 in
Length: 6 in