CABLE TIE 40LB 8IN GRAY NYLON

Item #: 1177788

Cat #: TY242M-8

UPC: 786210845999

to view pricing and more.
Documents & Guides
THB TY242M-8 CABLE TIE 40LB 8

Overview

THB TY242M-8 CABLE TIE 40LB 8
Also known as: 786210845999, TY242M-8

Specifications

Width: 0.140 in
Color: Gray
Weight Capacity: 40 lbs
Diameter: 2 in
Material: Nylon
Length: 8.190 in
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Color: Gray
Diameter: 2 in
Length: 8.190 in