Bronze Grounding Clamp, U-Bolt, 3 cables

Item #: 1177862

Cat #: GPC3250-38-X

UPC: 074983719914

Sign In or Register to view pricing and more.
Bronze grounding clamp, U-bolt for 3 cables, 2/0 - 250 kcmil copper conductor size range, 5/8" (1.6mm) or 3/4" (1.9mm) ground rod size, 3/8” (9.5mm) iron pipe size.

Overview

Bronze grounding clamp, U-bolt for 3 cables, 2/0 - 250 kcmil copper conductor size range, 5/8" (1.6mm) or 3/4" (1.9mm) ground rod size, 3/8” (9.5mm) iron pipe size.
Also known as: 074983719914, GPC3250-38-X

Specifications

Material: Bronze
Length: 3 in
Material: Bronze
Length: 3 in