This product may not be available in all locations.

8 MM BARREL INDUCTIVE PROX SENSOR
Item #: 1177871
Cat #: 872C-NH4NP8-E2
UPC: 612598891474
to view pricing and more.
Documents & Guides
Proximity Sensor, 3-Wire DC, Extended Range Short Barrel, 8mm Diameter, Tubular:Nickel Plated Brass, Short, 4mm Sensing Distance, Unshielded, N.O., Source (PNP) Output, PVC Cable (5 Cond)
Overview
Proximity Sensor, 3-Wire DC, Extended Range Short Barrel, 8mm Diameter, Tubular:Nickel Plated Brass, Short, 4mm Sensing Distance, Unshielded, N.O., Source (PNP) Output, PVC Cable (5 Cond)
Also known as: 612598891474, 872C-NH4NP8-E2
Specifications
| Length: | 2 m |
| Range: | 4 mm |
| Diameter: | 8 mm |
| Material: | Nickel Plated Brass |
| IP/NEMA Rating: | IP67, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Amps: | 0.100 |
| Family / Style: | WorldProx |
| Mounting: | Threaded |
| Volts DC Range: | 10 - 30 |
| Length: | 2 m |
| Diameter: | 8 mm |
| IP/NEMA Rating: | IP67, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Family / Style: | WorldProx |
| Volts DC Range: | 10 - 30 |
| Range: | 4 mm |
| Material: | Nickel Plated Brass |
| Amps: | 0.100 |
| Mounting: | Threaded |