
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2" Hub
Item #: 11779
Cat #: CG90-5050S
UPC: 781381449045
to view pricing and more.
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hubs Cable Range 0.500 - 0.625 Inch, Steel, Color Code: Pink
Overview
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hubs Cable Range 0.500 - 0.625 Inch, Steel, Color Code: Pink
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381449045, CG90-5050S
Specifications
| Diameter: | 1/2 in |
| Material: | Steel |
| Diameter Range: | 0.500 - 0.625 in |
| Diameter: | 1/2 in |
| Diameter Range: | 0.500 - 0.625 in |
| Material: | Steel |