8.5W BR30 LED Lamp, 50K

Item #: 1178240

Cat #: LED8.5BR30DIM850G4B

UPC: 046135747595

to view pricing and more.
Documents & Guides
LED Lamp, 8.5 Watt, 120 Volt, Bulb: BR30, Flood, Dimmable, Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 5000K, Rated Hours: 15000

Overview

LED Lamp, 8.5 Watt, 120 Volt, Bulb: BR30, Flood, Dimmable, Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 5000K, Rated Hours: 15000
Also known as: 046135747595, LED8.5BR30DIM850G4B

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 650
Wattage: 8.500
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED