Contactor, IEC, 50A, 460VAC, 3P, 24-28VDC Coil, 1NO/NC Auxiliary

Item #: 1178279

Cat #: CL05D300MD

UPC: 017018041994

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 50 Amp, 460 Volt AC, 3-Pole, 24 - 28 Volt DC Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 50 Amp, 460 Volt AC, 3-Pole, 24 - 28 Volt DC Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact
Also known as: 017018041994, CL05D300MD

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, IEC
Amps: 50
Volts AC: 460
Family / Style: C 2000
Volts DC Control: 24
Type: Contactor, IEC
Volts AC: 460
Poles: 3
Amps: 50
Family / Style: C 2000