REXEL logo

Conduit Flashing

Item #: 1178337
Cat #: FM-CM-001-B
UPC:
Sign In or Register to view pricing and more.
Classic Composition Mount Flashing for Composition Shingle Roof, Black Finished Aluminum. Size: 9 in x 12 in. Includes: Lag Bolt, Conduit Clamp, Cap, and Washer. Order of 1 Each = Pack of 4

Product Overview

Classic Composition Mount Flashing for Composition Shingle Roof, Black Finished Aluminum. Size: 9 in x 12 in. Includes: Lag Bolt, Conduit Clamp, Cap, and Washer. Order of 1 Each = Pack of 4
Also known as: FM-CM-001-B
Frequently Bought Together (75)
IronRidge
XR-LUG-03-A1 Grounding Lug
IronRidge
UFO-CL-01-B1 UFO Module Clamp
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
IronRidge
XR-LUG-03-A1 Grounding Lug
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
IronRidge
UFO-CL-01-B1 UFO Module Clamp
IronRidge
UFO-CL-01-B1 UFO Module Clamp
IronRidge
BHW-SQ-02-A1 Square Bolt
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
IronRidge
XR-LUG-03-A1 Grounding Lug
IronRidge
XR-100-168B Mounting Rail, 14', Black
IronRidge
BHW-SQ-02-A1 Square Bolt
IronRidge
XR-100-CAP End Cap
IronRidge
XR-100-SPLC-M1 Splice Bar, XR100
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Oatey Company
11830 Roof Flashing, Galvanized, No-Calk, Standard Base, 1/2" x 1"
IronRidge
XR-100-CAP End Cap
Multiple
075 EMT Conduit, 3/4", Steel, 10'
IronRidge
BHW-TB-02-A1 T-Bolt
Burndy
BIT4 14-4 ONE SIDED UNITAP,1.08 IN L
IronRidge
XR-10-SPLC-M1 Splice Bar, XR10
Enphase
Q-TERM-10 Q-Terminator Cap
IronRidge
CAMO-01-M1 Hidden End Clamp
Geocel
2300CPW 10.3oz Cartridge, Clear Tripolymer, Construction Grade Sealant
IronRidge
FF2-01-B1 FlashFoot2, Black ***USE PLATT ITEM # 1795106***
IronRidge
XR-10-CAP End Cap, XR10
IronRidge
XR-100-SPLC-M1 Splice Bar, XR100
Enphase
X-IQ-AM1-240-3-M IQ Combiner
Sola Deck
0799-5G 5-POSITION GROUND BLOCK GRAY (6 PER CARTON)
Enphase
Q-12-10-240 Q Portrait Cable
Burndy
BIT4 14-4 ONE SIDED UNITAP,1.08 IN L
Oatey Company
11830 Roof Flashing, Galvanized, No-Calk, Standard Base, 1/2" x 1"
Geocel
2300CPW 10.3oz Cartridge, Clear Tripolymer, Construction Grade Sealant
IronRidge
UFO-STP-40MM-B1 Stopper Sleeve, 40mm
IronRidge
BHW-SQ-02-A1 Square Bolt
Sola Deck
0799-5G 5-POSITION GROUND BLOCK GRAY (6 PER CARTON)
IronRidge
XR-10-CAP End Cap, XR10
Hubbell-Raco
2903RT EMT Compression Connector, 3/4", Raintight, Steel
IronRidge
BHW-TB-02-A1 T-Bolt
IronRidge
XR-100-SPLC-M1 Splice Bar, XR100
IronRidge
CAMO-01-M1 Hidden End Clamp
Hubbell-Raco
1213 Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron
IronRidge
FF2-01-M2 FlashFoot2 (Mill)
Enphase
Q-SEAL-10 Q-Sealing Cap
Enphase
Q-CONN-10F Female Q Connector
Enphase
Q-CONN-10M Male Q Connector
Arlington
821ART EMT Compression Connector, 3/4", Insulated, Raintight, Steel
Heyco
M3234GZF LTCG 3/4 BLK 10.7X4.8MM W/2251
Sola Deck
0799-5B Roof Mount Enclosure
IronRidge
XR-100-CAP End Cap
Enphase
Q-12-10-240 Q Portrait Cable
Enphase
Q-CONN-10F Female Q Connector
Enphase
Q-CONN-10M Male Q Connector
Enphase
Q-TERM-10 Q-Terminator Cap
IronRidge
XR-10-168A Mounting Rail, 14'
IronRidge
XR-100-168B Mounting Rail, 14', Black
IronRidge
29-4000-077 Wire Clips
Enphase
IQ7-60-2-US IQ7-60-2 Microinverter
IronRidge
UFO-STP-40MM-B1 Stopper Sleeve, 40mm
Sola Deck
0799-5B Roof Mount Enclosure
Delta Lightning Arrestors
LA302R Surge Arrestor, Lightning, 60,000A, 125-250VAC,
Appleton
GIB-75L-4AC Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron
Chemlink
F1270BL Black M-1 Polyether Adhesive Sealant - 10oz Cartridge
IronRidge
BHW-TB-02-A1 T-Bolt
BR215 Circuit Breaker, Plug-In, Type BR, 2-Pole, 15 Amp, 120/240V
IronRidge
XR-100-204B Mounting Rail, 17', Black
Enphase
Q-TERM-10 Q-Terminator Cap
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
IronRidge
XR-100-132B Mounting Rail, 11', Black
Ilsco
IPC-4/0-6 4 to 4/0 AWG Insulation Piercing Connector
Enphase
Q-12-10-240 Q Portrait Cable
Arlington
831RT EMT Compression Coupling, 3/4 inch, Raintight/Concrete Tight, Steel
IronRidge
FF2-01-B2 FlashFoot2, Black
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'

Specifications

Color: Black
Material: Aluminum
Product Weight: 3.500 lbs
Product Height: 12.000 in
Product Width: 9.000 in
Color: Black
Product Weight: 3.500 lbs
Product Width: 9.000 in
Material: Aluminum
Product Height: 12.000 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)