800T 3 Pos Mushroom Push-Pull Device, Red, Transformer Type, 1 NCLB

Item #: 11784

Cat #: 800T-FXMPH16RA7

UPC: 662468553711

to view pricing and more.
Documents & Guides
800T 3 Pos Mushroom Push-Pull Device, Red, Transformer Type, 1 NCLB 1 NC, LED

Overview

800T 3 Pos Mushroom Push-Pull Device, Red, Transformer Type, 1 NCLB 1 NC, LED

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXMPH16RA7 from Rockwell Automation® is a 120 V AC 50/60 Hz, red, three-position maintained in, 30 mm push-pull device. It is momentary-maintained-maintained with a standard mushroom cap and head with an LED lamp. And it is push-pull and transformer type. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468553711, 800T-FXMPH16RA7

Specifications

Type: Heater Pack
Family / Style: 800T
Type: Heater Pack
Family / Style: 800T