6.5W A19 LED Lamp, 30K

Item #: 1178431
Cat #: S9894
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Lamp, 6.5 Watt, 120V, 80 CRI, 800 Lumens, Color Temperature: 3000K, Dimmable

Overview

LED A19 Lamp, 6.5 Watt, 120V, 80 CRI, 800 Lumens, Color Temperature: 3000K, Dimmable
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: S9894

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 6.500
Dimmable: Yes
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)