VPF Food Grade Servo Motors, 480VAC, 100mm Bolt Circle Frame Size, 2, 6000 RPM, No Brake

Item #: 1178496

Cat #: VPF-B1002M-PJ12AF

UPC: 885630972473

to view pricing and more.
Documents & Guides
VPF Food Grade Servo Motors, 480 Volt AC, 100mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake

Overview

VPF Food Grade Servo Motors, 480 Volt AC, 100mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake

Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 885630972473, VPF-B1002M-PJ12AF

Specifications

Type: Food Grade, Servo Motor
Volts AC: 480
Size: 2
RPM: 6000
Type: Food Grade, Servo Motor
Size: 2
Volts AC: 480
RPM: 6000