Wireway, Type 1, Screw Cover, 6" x 6" x 12", Steel, Galvanized, Flat Lid

Item #: 117859

Cat #: 6612GGFL

UPC: 761515120309

to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6 Inch x 6 Inch x 1 Foot, Steel, Galvanized, Flat Lid

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6 Inch x 6 Inch x 1 Foot, Steel, Galvanized, Flat Lid
Also known as: 761515120309, 6612GGFL

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
Length: 12 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain