Dimmer, Diva, 250/500W

Item #: 1178678

Cat #: DVRP-253P-WH

UPC: 784276221665

to view pricing and more.
Diva Dimmer, 250 Watt CFL/LED or 500 Watt/120V Incandescent/Halogen. Reverse-Phase, Single-Pole/3-Way, Color: White.

Overview

Diva Dimmer, 250 Watt CFL/LED or 500 Watt/120V Incandescent/Halogen. Reverse-Phase, Single-Pole/3-Way, Color: White.

Diva Reverse-phase Dimmer - Gloss Finish, CFL/LED (Screw-based), Incandescent/Halogen, Electronic Low-voltage, 3-way/single-pole, 250W CFL/LED or 500W inc/hal/ELV in white

Also known as: 784276221665, DVRP-253P-WH

Specifications

Wattage: 500, 250
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Diva
Wattage: 500, 250
Mounting: Surface
Color: White
Volts AC: 120
Poles: 1
Family / Style: Diva