Angled Trough, NEMA 1, 8" x 8" x 48"

Item #: 1179006

Cat #: AT8848

UPC: 783510355975

to view pricing and more.
Documents & Guides
Angled Trough, NEMA 1, 8 Inch x 8 Inch x 48 Inch, Conduit Size: 2 Inch, Cover Screws: 4.

Overview

Angled Trough, NEMA 1, 8 Inch x 8 Inch x 48 Inch, Conduit Size: 2 Inch, Cover Screws: 4.

Angled Trough, NEMA 1, 8 Inch x 8 Inch x 48 Inch, Conduit Size: 2 Inch, Cover Screws: 4.

Also known as: 783510355975, AT8848

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 48 in
Width: 8 in
Height: 8 in