
1-5/8" x 3-1/4" Strut with Elongated Holes, Steel, Hot Dip Galvanized
Item #: 117906
Cat #: PS-100-EH-10-HG
UPC: 702316514041
to view pricing and more.
Documents & Guides
1-5/8" x 3-1/4" Strut with 1-1/8IN X 9/16IN Elongated Holes on 2 Inch CENTERS, Deep Strut, Steel, Hot Dip Galvanized
Overview
1-5/8" x 3-1/4" Strut with 1-1/8IN X 9/16IN Elongated Holes on 2 Inch CENTERS, Deep Strut, Steel, Hot Dip Galvanized
Steel conforms to ASTM A1011 SS GR 33, Finish
Also known as: 702316514041, PS-100-EH-10-HG
Specifications
| Depth: | 3 1/4 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1 5/8 in |
| Finish: | Hot Dipped Galvanized |
| Depth: | 3 1/4 in |
| Length: | 10 ft |
| Finish: | Hot Dipped Galvanized |
| Material: | Steel |
| Width: | 1 5/8 in |